Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0930" (3/32)
Mfr # 40193
Zoro # G7116824
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.1390"
- Shank Dia. 1/8"
- Overall Length 4.0000" (4)
- Milling Dia. 3/32"
Product Information
- Brand Harvey Tool
- MFR # 40193
- Zoro # G7116824
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.1390" |
Shank Dia. | 1/8" |
Overall Length | 4.0000" (4) |
Milling Dia. | 3/32" |
Neck Dia. | 0.0915" |
Cutter Dia. | 0.0930" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Coating | UN |
Reach | (25x) |
Overall Reach | 2.3120" (2-5/16) |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Description
0.0930" (3/32) Cutter DIA x 0.1390" Length of Cut x 2.3120" (2-5/16) Reach Carbide Ball End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57083)
- CS UNITEC Non Sparking Hammer, Club, 3.0 KG, Aluminum Bronze (EX108-3000A)
- HOLEX 6 inch Stationary Machine Vise (362175 150I)
- MASTER APPLIANCE $MASTER HEAT GUN 1200 F 120V (MAHG-501D)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16) (939562)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.1250" (1/8) (65308)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (74393-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0470" (3/64) (74347-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8) (74125)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0470" (3/64) (59447-C4)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-418)
- Harvey Tool End Mills