Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16), Neck Dia.: 0.0605"
Mfr # 35662
Zoro # G7185290
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0930" (3/32)
- Shank Dia. 1/8"
- Neck Dia. 0.0605"
- Milling Dia. 1/16"
Product Information
- Brand Harvey Tool
- MFR # 35662
- Zoro # G7185290
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0930" (3/32) |
Shank Dia. | 1/8" |
Neck Dia. | 0.0605" |
Milling Dia. | 1/16" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0620" (1/16) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coating | UN |
Reach | (12x) |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Overall Reach | 0.7500" (3/4) |
Description
0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Length of Cut x 0.7500" (3/4) Reach Carbide Ball End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-5/8" L, Full Polish Finish (J4749XLQR)
- URREA 12-point black finish combination wrench 1-13/16" opening size (1258B)
- DREMEL Oscillating Tool Blade Set, Dremel (MM392U)
- TITAN SKT HEX BIT 1/2"DR 20MM (TL15620)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16) (35662-C3)
- HARVEY TOOL Miniature End Mill - Ball - Deburring End Mill, 0.0620" (1/16), Shank Dia.: 1/8" (892162)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.5000" (1/2) (12032)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0310" (1/32) (24531-C3)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0930" (3/32) (62093)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Length of Cut: 0.1880" (962408)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1/16x1/8x1/4x1-1/2 (C80917)
- Harvey Tool End Mills