Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0470" (3/64)
Mfr # 59447-C4
Zoro # G7104215
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0700"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 3/64"
Product Information
- Brand Harvey Tool
- MFR # 59447-C4
- Zoro # G7104215
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0700" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 3/64" |
Neck Dia. | 0.0455" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0470" (3/64) |
Details
Number of Flutes | 3 |
Finish - Machining | Amorphous Diamond |
Material - Machining | Carbide |
SAE or Metric | SAE |
Overall Reach | 0.9500" |
Reach | (20x) |
Coating | C4 |
LOC Multiple | (1.5x) |
Description
0.0470" (3/64) Cutter DIA x 0.0700" Length of Cut x 0.9500" Reach Carbide Ball End Mill, 3 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Solid Carb End Mill, 1/8inDia, TIALN-Futur (43558TF)
- ALLWAY Round Point Safety Blade, 3/4" W, PK100 (20Y945)
- ECLIPSE Quick Release Woodworking Vice 10" (EWWQR10-NA)
- MITUTOYO Rule, Steel (182-142)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute (40120-C4)
- HARVEY TOOL Miniature End Mill - Tapered - Ball (802145)
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16), Shank Dia.: 1/8" (851062)
- HARVEY TOOL End Mill - Ball - Reduced Shank, 0.1875" (3/16), Shank Dia.: 1/8" (24712-C3)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16), Neck Dia.: 0.0600" (65262)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (24693-C4)
- MICRO 100 Ball End Mill, nACRo, 2" L, Carbide (BEF-060-750)
- Harvey Tool Ball End Mills