Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Long Flute, 0.0150" (1/64), Number of Flutes: 3
Mfr # 13815-C3
Zoro # G7115756
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0750"
- Shank Dia. 1/8"
- Neck Dia. 0.0142"
- Overall Length 2.5000" (2-1/2)
Product Information
- Brand Harvey Tool
- MFR # 13815-C3
- Zoro # G7115756
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0750" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0142" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/64" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0150" (1/64) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
LOC Multiple | (5x) |
Reach | (10x) |
Coating | C3 |
SAE or Metric | SAE |
Overall Reach | 0.1500" |
Description
0.0150" (1/64) Cutter DIA x 0.0750" Length of Cut x 0.1500" Reach Carbide Ball End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 11/16 in. RotaCut Hole Cutter, 3 pack (11128C)
- ALDEN Drill/Extractor Set, 10 PC, #5-1/2 In Cap (1007P)
- KRAFT TOOL Professional Nylon Tool Bag (WL103)
- ILC Replacement for Lincoln 1201 Battery (1201 BATTERY LINCOLN)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute (40120-C4)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.5000" (1/2) (12032)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0650", Material - Machining: Carbide (10265)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.0312" (1/32), Finish - Machining: Uncoated (71331)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Length of Cut: 0.1880" (962408)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0150" (1/64) (24515-C3)
- DRILLCO 1 4FL END- MIL BALL NOSE 1SH -6400A (642A164F)
- Harvey Tool Ball End Mills