Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Long Flute, 0.0150" (1/64), Material - Machining: Carbide
Mfr # 10215
Zoro # G7223504
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0750"
- Shank Dia. 1/8"
- Milling Dia. 1/64"
- Overall Length 2.5000" (2-1/2)
Product Information
- Brand Harvey Tool
- MFR # 10215
- Zoro # G7223504
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0750" |
Shank Dia. | 1/8" |
Milling Dia. | 1/64" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0142" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0150" (1/64) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Amorphous Diamond |
Coating | C4 |
Overall Reach | 0.1500" |
LOC Multiple | (5x) |
SAE or Metric | SAE |
Reach | (10x) |
Description
0.0150" (1/64) Cutter DIA x 0.0750" Length of Cut x 0.1500" Reach Carbide Ball End Mill, 3 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAGOR AUTOMATION CORP Fagor Prokit 4 18" x 40" MILL Digital Readout System (PROKIT 4)
- KLEIN TOOLS Black Leather 1 Pockets, 5101 (5101)
- TEKTON 1/2 Inch Drive x 22 mm Deep 12-Point Socket (SHD23322)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 3 (2087-5)
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16) (861262)
- HARVEY TOOL Miniature End Mill - Tapered - Ball (802145)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (879508)
- HARVEY TOOL Miniature End Mill - Ball - Deburring End Mill, 0.0620" (1/16), Shank Dia.: 1/8" (892162)
- HARVEY TOOL 0.118in. 3 mm Cutter dia x 0.177in. Length of Cut x 1.42in. Reach Carbide Ball End Mill, 3 Flutes (35605)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (24693-C4)
- MICRO 100 Carbide End Mill, Dia 0.050, Cut L 0.075 (BMS-050-2)
- Harvey Tool Ball End Mills