Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Deburring End Mill, 0.0620" (1/16), Shank Dia.: 1/8"
Mfr # 892162
Zoro # G7186955
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 0.1860"
- Single End/Double End Single Ended
- Shank Dia. 0.1250" (1/8)
- Finish UN
- Milling Dia. 1/16"
Product Information
- Brand Harvey Tool
- MFR # 892162
- Zoro # G7186955
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.1860" |
Shank Dia. | 0.1250" (1/8) |
Milling Dia. | 1/16" |
Cutting Dia. | 0.0620" (1/16) |
Overall Length | 2.5000" (2-1/2) |
Details
Single End/Double End | Single Ended |
Finish | UN |
Coolant Through | N |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
LOC Multiple | (3x) |
Right Hand Teeth | 14 |
SAE or Metric | SAE |
Center Cutting | N |
Chip-Breaker | N |
Weldon Flat | N |
Left Hand Teeth | 12 |
Description
0.0620" (1/16) Cutter DIA x 0.1860" Length of Cut Carbide Deburring Ball End Mill, 15 RH Teeth, 12 LH Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Extension, 3/8"Dr., 6" (13002)
- WESTWARD 5" Standard Duty Combination Vise with Swivel Base (4YP27)
- WRIGHT TOOL 1 in Drive Impact Socket 1 3/8 in Size, Standard Socket, black oxide (8744)
- WILLIAMS 1/2" Drive Hand Ratchet, Chrome plated (JHWS-52EHFA)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.0930" (3/32) (877193)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Ball (808808)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16) (35662-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0080", Number of Flutes: 4 (74308-C3)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.6250" (5/8) (14940)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Number of Flutes: 3 (13862-C3)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-078-650)
- Harvey Tool End Mills