Shop All Square End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Square 0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut
Mfr # 789208-C3
Zoro # G402588820
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1870" (3/16)
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
- Cutting Dia. 0.1250" (1/8)
Product Information
- Brand Harvey Tool
- MFR # 789208-C3
- Zoro # G402588820
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1870" (3/16) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Cutting Dia. | 0.1250" (1/8) |
Neck Dia. | 0.1210" |
Details
Number of Flutes | 4 |
Finish | C3 |
Reach | (10x) |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Overall Reach | 1.2500" (1-1/4) |
Description
0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut x 1.2500" (1-1/4) Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 10 1/2 in Crimper 22 to 10 AWG (30-9429)
- CLECO Pneumatic Needle Scaler (B1-CNB-LT-RD)
- JACOBS Collet, Metric, Tap Type, 12.70mm L (9748)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Without Grip (K0671.0125X12)
- HARVEY TOOL End Mill for Aluminum Alloys - Roughers - Square (769112)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Overall Length: 2" (70508)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 2.000 mm (900445)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (781416-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Length of Cut: 1" (874916)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0200" (967020-C6)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (495-3752)
- Harvey Tool Square End Mills