Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Corner Radius
Mfr # 941150
Zoro # G200448968
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0500"
- Number of Flutes 4
- Single End/Double End Single Ended
- Finish UN
- Shank Dia. 0.2500" (1/4)
Product Information
- Brand Harvey Tool
- MFR # 941150
- Zoro # G200448968
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0500" |
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 0.2500" (1/4) |
Length of Cut | 0.3750" (3/8) |
Details
Number of Flutes | 4 |
Single End/Double End | Single Ended |
Finish | UN |
SAE or Metric | SAE |
Chip-Breaker | N |
Coolant Through | N |
Weldon Flat | N |
LOC Multiple | (1.5x) |
Center Cutting | N |
Description
0.2500" (1/4) Cutter DIA x 0.0500" Radius x 0.3750" (3/8) Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- TEKTON 3/4 Inch Drive (F) x 1/2 Inch Drive (M) Reducer (SHA33102)
- WESTWARD 1/2 in Drive, 30mm Hex Metric Socket, 6 Points (53YV21)
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1726)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0700" (27270)
- HARVEY TOOL .3mm Cutter dia. x 0.0030 in. Radius x 0.0360 in. Carbide Corner Radius End Mill, 4 Flutes (47212-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16) (26362-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1000", Corner Radius: 0.0100" (41800-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.2500" (1/4), Corner Radius: 0.0200" (959316-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 0.0200" (51662-C3)
- FREUD Radius Round Nose Bit, 1/2 (18-126)
- Harvey Tool Corner Radius End Mills