Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Corner Radius
Mfr # 26337
Zoro # G800449037
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0050"
- Number of Flutes 4
- Single End/Double End Single Ended
- Finish UN
- Shank Dia. 0.1250" (1/8)
Product Information
- Brand Harvey Tool
- MFR # 26337
- Zoro # G800449037
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0050" |
Shank Dia. | 0.1250" (1/8) |
Milling Dia. | 0.0370" |
Length of Cut | 0.1110" |
Overall Length | 1.5000" (1-1/2) |
Details
Number of Flutes | 4 |
Single End/Double End | Single Ended |
Finish | UN |
Weldon Flat | N |
Chip-Breaker | N |
Coolant Through | N |
LOC Multiple | (3x) |
Center Cutting | N |
SAE or Metric | SAE |
Description
0.0370" Cutter DIA x 0.0050" Radius x 0.1110" Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 3/4" (84640)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 6-Point Socket (SHD23032)
- M.A. FORD Twister Gp 5X Drill, 8.10Mm (22431890)
- DRILL AMERICA 7/8"-9 Carbon Steel Plug Hand Tap (DWTP7/8-9)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1250" (1/8) (870915-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32410-C3)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.3750" (3/8) (12224)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16) (26362-C3)
- HARVEY TOOL End Mill for Free Machining Steels - Corner Radius, 0.0600", Material - Machining: Carbide (856660-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64), Material - Machining: Carbide (38378)
- OSG Corner Radius End Mill, Milling 5/8" dia. (21064611)
- Harvey Tool Corner Radius End Mills