Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Corner Radius, 0.2500" (1/4)
Mfr # 36205
Zoro # G7081167
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0050"
- Number of Flutes 4
- Shank Dia. 1/4"
- Length of Cut 0.7500" (3/4)
- Milling Dia. 1/4"
Product Information
- Brand Harvey Tool
- MFR # 36205
- Zoro # G7081167
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0050" |
Shank Dia. | 1/4" |
Length of Cut | 0.7500" (3/4) |
Milling Dia. | 1/4" |
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.2500" (1/4) |
Shank Diameter | 0.2500" (1/4) |
Details
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coating | UN |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 0.0050" Radius x 0.7500" (3/4) Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA T15 Tip Size, 10 PK (36537)
- VEGA Triple Square 10 Socket Bit x 1" - 3/8 S (228XZN10SB)
- ZORO SELECT Magnifier, 6X, 23 Diopter (2626)
- WESTWARD 16 oz. Ball Peen Hammer, 13 3/4 in L Hickory Handle, Steel Head (2DBR8)
- HARVEY TOOL Backdraft Cutter - Corner Radius 0.1870" (3/16) Cutter DIA x 0.0100" Radius x 0.2850" Length of Cut (779416)
- HARVEY TOOL End Mill for Aluminum Alloys - Corner Radius, 0.2500" (1/4) (834816)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0930" (3/32) (889893-C3)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.2500" (1/4), Number of Flutes: 2 (12216)
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0620" (1/16) (45562)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.2500" (1/4) (941145)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Corner Radius Plain Shank End Mill (UGMF70928)
- Harvey Tool Corner Radius End Mills