Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8)
Mfr # 32445-C3
Zoro # G7081970
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0450"
- Number of Flutes 4
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 1/8"
Product Information
- Brand Harvey Tool
- MFR # 32445-C3
- Zoro # G7081970
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0450" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 1/8" |
Length of Cut | 0.5000" (1/2) |
Cutter Dia. | 0.1250" (1/8) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Coating | C3 |
LOC Multiple | (4x) |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.0450" Radius x 0.5000" (1/2) Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 516 Titan Drill Bit (63920)
- HHIP 1/2-13UNC 2A Thread Ring Gage Set Go-Nogo (4101-0333)
- CRESCENT 1/4" Drive Dual Material Bit Holding Screwdriver Handle (CRW25C)
- KODIAK CUTTING TOOLS 0.007 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522704)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.2500" (1/4), Corner Radius: 0.0200" (959316-C6)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0930" (3/32) (37193)
- HARVEY TOOL End Mill - CVD Diamond - Corner Radius, 0.1250" (1/8), Overall Length: 3" (66408)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (941150)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0080", Corner Radius: 0.0020" (854208-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64) (872002)
- HARVEY TOOL End Mill for Free Machining Steels - Corner Radius, 0.0600", Material - Machining: Carbide (856660-C3)
- Harvey Tool End Mills