Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64)
Mfr # 872002
Zoro # G7171738
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.0200"
- Number of Flutes 4
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 7/64"
Product Information
- Brand Harvey Tool
- MFR # 872002
- Zoro # G7171738
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0200" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 7/64" |
Length of Cut | 0.1640" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1090" (7/64) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Coating | UN |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Description
0.1090" (7/64) Cutter DIA x 0.0200" Radius x 0.1640" Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 5/32 (47636)
- OSG Die Item, 3/8"-24 Die Thread, 1-1/2" W (2706900)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T27, 1", PK5 (40L597)
- SWINGLINE STAPLE STANDARD 5000PK (S7079350R)
- HARVEY TOOL End Mill for Aluminum Alloys - Corner Radius, 0.2500" (1/4) (834816)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (959662)
- HARVEY TOOL .3mm Cutter dia. x 0.0030 in. Radius x 0.0360 in. Carbide Corner Radius End Mill, 4 Flutes (47212-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32410-C3)
- HARVEY TOOL End Mill - CVD Diamond - Corner Radius, 0.1250" (1/8), Overall Length: 3" (66408)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0080", Corner Radius: 0.0020" (854208-C3)
- FREUD Radius Rounding Over Bit, 5/32 (34-106)
- Harvey Tool End Mills