Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Corner Radius, 0.0780" (5/64)
Mfr # 957178-C3
Zoro # G7165480
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0250"
- Number of Flutes 4
- Shank Dia. 1/8"
- Length of Cut 0.2340" (15/64)
- Overall Length 1.5000" (1-1/2)
Product Information
- Brand Harvey Tool
- MFR # 957178-C3
- Zoro # G7165480
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0250" |
Shank Dia. | 1/8" |
Length of Cut | 0.2340" (15/64) |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 5/64" |
Cutter Dia. | 0.0780" (5/64) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Coating | C3 |
LOC Multiple | (3x) |
Description
0.0780" (5/64) Cutter DIA x 0.0250" Radius x 0.2340" (15/64) Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 5/16"-18 (T/A54506)
- M.A. FORD 1/2 X 1-1/4 X 3 Ball Xr (27950010B)
- AMPCO SAFETY TOOLS 3/4 in Drive, 36mm 6 pt Metric Socket, 6 Points (SS-3/4D36MM)
- EAZYPOWER T20 Security Insert Bit (13243)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0600", Material - Machining: Carbide (37160-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16) (43012)
- HARVEY TOOL End Mill for Free Machining Steels - Corner Radius, 0.0600", Material - Machining: Carbide (856660-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.0200", Shank Dia.: 1/8" (53620-C6)
- HARVEY TOOL Concave Radius End Mill, 0.2500" (1/4), Radius: 1/32" (45931)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (865720)
- YG-1 TOOL CO 4FluteStub30°HelixCornerRadiusW/ExtendedNeckX5070CarbideEndMill (G85012)
- Harvey Tool End Mills