Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Corner Radius, 0.0700"
Mfr # 27270
Zoro # G7072645
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0100"
- Number of Flutes 4
- Shank Dia. 1/8"
- Milling Dia. 0.0700"
- Overall Length 1.5000" (1-1/2)
Product Information
- Brand Harvey Tool
- MFR # 27270
- Zoro # G7072645
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0100" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0700" |
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.2100" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0700" |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Coating | UN |
LOC Multiple | (3x) |
Description
0.0700" Cutter DIA x 0.0100" Radius x 0.2100" Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Handle Axe Mich Wd Sngl Bt36In (34488)
- CLEVELAND 5/16-18 NC GH3 3FL TPR 1001 BRT TAP (C83377)
- KRAFT TOOL Jumbo Red Rubber Float, 12" x 5" x 3/4 (PL310)
- WESTWARD Silver/Deming Drill, 57/64, HSS, 118 Deg (4UM83)
- HARVEY TOOL End Mill for Free Machining Steels - Corner Radius, 0.0600", Material - Machining: Carbide (856660-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0390" (27239-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0400" (27240)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 0.0200" (51662-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Corner Radius (889516-C8)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.0200", Shank Dia.: 1/8" (53620-C6)
- HARVEY TOOL Backdraft Cutter - Corner Radius 0.1870" (3/16) Cutter DIA x 0.0100" Radius x 0.2850" Length of Cut (780616)
- Harvey Tool Corner Radius End Mills