Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Corner Radius, 0.0300"
Mfr # 27230-C3
Zoro # G7258230
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0100"
- Number of Flutes 4
- Shank Dia. 1/8"
- Length of Cut 0.0900"
- Milling Dia. 0.0300"
Product Information
- Brand Harvey Tool
- MFR # 27230-C3
- Zoro # G7258230
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0100" |
Shank Dia. | 1/8" |
Length of Cut | 0.0900" |
Milling Dia. | 0.0300" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0300" |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Coating | C3 |
Description
0.0300" Cutter DIA x 0.0100" Radius x 0.0900" Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Single-end Wrench Size 24 mm L.215 mm (40040240)
- DEWALT 1/4" - 20 NC Tap & No. 7 Drill Bit (DWA1410)
- PROTO Velocity Top Chest, 12 Drawer, Blue, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12BL)
- JET Jmb-Umb-Hd Universal Mobile Base (708119)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0930" (3/32) (28693-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0150" (1/64) (26315-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16) (26362-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0600", Material - Machining: Carbide (37160-C3)
- HARVEY TOOL Backdraft Cutter - Corner Radius 0.1870" (3/16) Cutter DIA x 0.0100" Radius x 0.2850" Length of Cut (779416)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (959662)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16), Corner Radius: 0.0050" (870562)
- Harvey Tool Corner Radius End Mills