Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 4 Flute - Corner Radius, 0.0250"
Mfr # 953025-C3
Zoro # G7131086
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0080"
- Number of Flutes 4
- Shank Dia. 1/8"
- Milling Dia. 0.0250"
- Overall Length 1.5000" (1-1/2)
Product Information
- Brand Harvey Tool
- MFR # 953025-C3
- Zoro # G7131086
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0080" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0250" |
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0750" |
Cutter Dia. | 0.0250" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Coating | C3 |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.0250" Cutter DIA x 0.0080" Radius x 0.0750" Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE Bora Saw Plate (544006)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 9 (P264FZ)
- ALLPAX Center Pins, M, 1-7/16", PK 6 (AX3511)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.380" Tip L (LBR-SS7144)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (949862)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0200", Material - Machining: Carbide (26320-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0390" (27239-C3)
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0620" (1/16) (45562)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.2500" (1/4) (941145)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.1250" (1/8) (40308-C6)
- FREUD Radius Rounding Over Bit, 3/16 (34-119)
- Harvey Tool Corner Radius End Mills