Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.1250" (1/8)
Mfr # 58408
Zoro # G7041039
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.1870" (3/16)
- Shank Dia. 1/8"
- Overall Length 4.0000" (4)
- Neck Dia. 0.1210"
Product Information
- Brand Harvey Tool
- MFR # 58408
- Zoro # G7041039
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1870" (3/16) |
Shank Dia. | 1/8" |
Overall Length | 4.0000" (4) |
Neck Dia. | 0.1210" |
Milling Dia. | 1/8" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coating | UN |
Reach | (20x) |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Overall Reach | 2.5000" (2-1/2) |
Description
0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut x 2.5000" (2-1/2) Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Utility Socket 5 (20265B)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (40836)
- DANTONA Power Tool Battery, TOOL-543LI-15 (TOOL-543LI-15)
- VEGA Impactech Psd 2-2 Insert Bit x 1 (P125PSD22)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (999916)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (939008)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0100" (982110)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (935416)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1875" (3/16) (999912)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (35415)
- Harvey Tool Square End Mills