Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.1250" (1/8)
Mfr # 35508
Zoro # G7204349
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.1870" (3/16)
- Shank Dia. 1/8"
- Overall Length 3.0000" (3)
- Milling Dia. 1/8"
Product Information
- Brand Harvey Tool
- MFR # 35508
- Zoro # G7204349
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1870" (3/16) |
Shank Dia. | 1/8" |
Overall Length | 3.0000" (3) |
Milling Dia. | 1/8" |
Neck Dia. | 0.1210" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Reach | (12x) |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Overall Reach | 1.5000" (1-1/2) |
Coating | UN |
Description
0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut x 1.5000" (1-1/2) Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Power Tool Battery, TOOL-475LI-40 (TOOL-475LI-40)
- DRILL AMERICA #21 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP21)
- URREA Interchangeable face for 1-1/2” dead blow hammer green (SF15T)
- CHANNELLOCK Aviation Snip, Right, 10", Right, 9-3/4", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610AR)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.2500" (1/4), Overall Length: 4" (34716)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0400" (967040-C6)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0780" (5/64), Number of Flutes: 3 (836378)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16), Material - Machining: Carbide (76462-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (13615-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0240", Number of Flutes: 2 (72024)
- M.A. FORD End Mill, 1/4" Dia, 3/4" Cut, Carbide (13825004)
- Harvey Tool Square End Mills