Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0620" (1/16)
Mfr # 876662
Zoro # G7187497
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.3120" (5/16)
- Single End/Double End Single End
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
Product Information
- Brand Harvey Tool
- MFR # 876662
- Zoro # G7187497
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3120" (5/16) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0605" |
Milling Dia. | 1/16" |
Cutter Dia. | 0.0620" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Material - Machining | Carbide |
Coolant Through | N |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Reach | (8x) |
Coating | UN |
Center Cutting | N |
LOC Multiple | (5x) |
Weldon Flat | N |
Overall Reach | 0.5000" (1/2) |
Chip-Breaker | N |
Description
0.0620" (1/16) Cutter DIA x 0.3120" (5/16) Length of Cut x 0.5000" (1/2) Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 5 1/4 in L (54TN06)
- FELO Chain Nose Radio Pliers Curved x 8" (07157 63785)
- APOLLO TOOLS 10.8 V Lithium-Ion Cordless Drill with 30 Piece Accessory Set (DT4937P)
- KRAFT TOOL Blue Steel Outside Jr. Step, 6" x 5" x 2 (CF517)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1875" (3/16) (58412)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.3750" (3/8), Finish - Machining: Uncoated (878124)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.2500" (1/4), Number of Flutes: 2 (907816)
- HARVEY TOOL End Mill - PCD Diamond - Square (760008)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.5000" (1/2) (999932)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0450", Finish - Machining: Uncoated (73045)
- OSG Carbide End Mill, 0.03in dia, 0.0940in Cut (492-0300)
- Harvey Tool Square End Mills