Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0400"
Mfr # 934840
Zoro # G7244705
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0600"
- Single End/Double End Single End
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
Product Information
- Brand Harvey Tool
- MFR # 934840
- Zoro # G7244705
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0600" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0385" |
Milling Dia. | 0.0400" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0400" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coolant Through | N |
Chip-Breaker | N |
Reach | (7x) |
Coating | UN |
Overall Reach | 0.2810" (9/32) |
SAE or Metric | SAE |
Center Cutting | N |
LOC Multiple | (1.5x) |
Description
0.0400" Cutter DIA x 0.0600" Length of Cut x 0.2810" (9/32) Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO CHISEL BRICK SET7X3-1/2"" (436-0)
- COAST CUTLERY Double Lock Folding Knife, 3" (FDX302)
- SLUGGER BY FEIN Annular Cutter, HSS, 3 dia., 4D (63134762004)
- STANLEY One-Piece Steel Hammer – 20 oz. (STHT51246)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.5000" (1/2), Number of Flutes: 4 (914132)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.1250" (1/8) (12108)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16), Shank Dia.: 1/8" (897962)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0780" (5/64) (841678-C6)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0780" (5/64) (33678)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Overall Length: 2" (70508)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/8 (12087HC)
- Harvey Tool End Mills