Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Corner Radius, 0.1562" (5/32), Material - Machining: Carbide
Mfr # 965710
Zoro # G7232227
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0150" (1/64)
- Number of Flutes 3
- Shank Dia. 3/16"
- Overall Length 3.0000" (3)
- Milling Dia. 5/32"
Product Information
- Brand Harvey Tool
- MFR # 965710
- Zoro # G7232227
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0150" (1/64) |
Shank Dia. | 3/16" |
Overall Length | 3.0000" (3) |
Milling Dia. | 5/32" |
Neck Dia. | 0.1520" |
Length of Cut | 0.2340" (15/64) |
Cutter Dia. | 0.1562" (5/32) |
Shank Diameter | 0.1875" (3/16) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Reach | (10x) |
Overall Reach | 1.5700" |
Coating | UN |
Description
0.1562" (5/32) Cutter DIA x 0.0100" Radius x 0.2340" (15/64) Length of Cut x 1.5700" Reach Carbide Corner Radius End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5513 -REPLACE EDP#72620B)
- CTA MANUFACTURING SKT 3/8" DR 9/16 SPARK PLUG 10" DP (CTA2390)
- GENERAL TOOLS Inspection Mirror 2 X 3 (759570)
- WESTWARD Hacksaw Blade, 12 in., 24 TPI, Bi-Metal (38EY27)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64) (864678-C3)
- HARVEY TOOL Backdraft Cutter - Corner Radius 0.1870" (3/16) Cutter DIA x 0.0100" Radius x 0.2850" Length of Cut (779416)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (26337)
- HARVEY TOOL End Mill - CVD Diamond - Corner Radius, 0.1250" (1/8), Overall Length: 3" (66408)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (865720)
- HARVEY TOOL End Mill for Aluminum Alloys - Corner Radius (889516-C8)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32410-C3)
- Harvey Tool Corner Radius End Mills