Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Corner Radius, 0.1000", Corner Radius: 0.0100"
Mfr # 41800-C3
Zoro # G7154980
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0100"
- Number of Flutes 3
- Shank Dia. 1/8"
- Neck Dia. 0.0985"
- Milling Dia. 0.1000"
Product Information
- Brand Harvey Tool
- MFR # 41800-C3
- Zoro # G7154980
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0100" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0985" |
Milling Dia. | 0.1000" |
Length of Cut | 0.1500" |
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.1000" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Coating | C3 |
Reach | (8x) |
Overall Reach | 0.8000" |
Description
0.1000" Cutter DIA x 0.0100" Radius x 0.1500" Length of Cut x 0.8000" Reach Carbide Corner Radius End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 5/64" Loop Handle Hex Key, 9" Long (D043401)
- TEKTON 1/2 Inch Drive x 10 mm Deep 6-Point Socket (SHD23110)
- KLEIN TOOLS 3/16" SL Drivers 3-1/2" Bit Pk 5 (SL316355)
- EXCEL BLADES K6 Heavy Duty Knife, Heavy Duty Cutter Knife with Safety Cap, 6pk. (16006)
- HARVEY TOOL Concave Radius End Mill, 0.6250" (5/8), Radius: 1/8" (32808-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0930" (3/32) (37193)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0150" (1/64) (26315-C3)
- HARVEY TOOL Concave Radius End Mill, 0.2500" (1/4), Material - Machining: Carbide (45920-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.1875" (3/16) (929412-C6)
- HARVEY TOOL .3mm Cutter dia. x 0.0030 in. Radius x 0.0360 in. Carbide Corner Radius End Mill, 4 Flutes (47212-C3)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix Coated End Mill (JAG97934)
- Harvey Tool End Mills