Shop All Carbide-Tipped Drill Bits
Harvey Tool
Miniature Drill, 0.0960", Finish - Machining: AlTiN
Mfr # 20445-C3
Zoro # G7214928
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Point Angle 130
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Number of Flutes 2
Product Information
- Brand Harvey Tool
- MFR # 20445-C3
- Zoro # G7214928
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Flute Length | 0.4130" |
Drill Bit Size | 0.0960" |
Drill Size | 0.0960" |
Details
Finish | C3 |
Point Angle | 130 |
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Drill Bit Point Angle | 130 Degrees |
Material - Machining | Carbide |
Description
0.0960" Drill DIA x 0.4130" Flute Length Carbide Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (357702)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87919CLB134040)
- H & H INDUSTRIAL PRODUCTS 50 X 20 X 14mm Triple Vee V-Block Set (3406-1032)
- SLICE Mini Cutter, Ceramic Blade, 2/5"Wx2-2/5"Lx1-1/2"H, GYGN (SLI10514)
- HARVEY TOOL High Performance Drill for Composite, 0.793 mm, Material - Machining: Carbide (DDA0312-C4)
- HARVEY TOOL Miniature Drill, 0.0292", Shank Dia.: 1/8" (20235)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- HARVEY TOOL Miniature Drill, 0.0079", Number of Flutes: 2 (20079)
- HARVEY TOOL Miniature Drill, 0.0110", Neck Dia.: 0.0280" (20110)
- DEWALT Drill Bit, 1/2 in. x 10 in., Carbide (01322-PWR)
- Harvey Tool Carbide-Tipped Drill Bits