Shop All Carbide-Tipped Drill Bits
Harvey Tool
Miniature Drill, 0.0890", Overall Length: 1-1/2"
Mfr # 20430
Zoro # G7217676
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish UN
- Point Angle 130
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Number of Flutes 2
Product Information
- Brand Harvey Tool
- MFR # 20430
- Zoro # G7217676
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Flute Length | 0.4130" |
Drill Size | 0.0890" |
Drill Bit Size | 0.0890" |
Details
Finish | UN |
Point Angle | 130 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Drill Bit Point Angle | 130 Degrees |
Description
0.0890" Drill DIA x 0.4130" Flute Length Carbide Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH COMBO WRENCH RATCH 5/8"" (9020)
- KRAFT TOOL Stainless Steel Curb/Gutter Walking (CC553-01)
- KLEIN TOOLS Replacement Cable Cutter Head for 63045 (63090)
- KO-KEN Speed Handle 400mm 1/2 Sq. Drive (4780-400)
- HARVEY TOOL High Performance Drill for Aluminum Alloys, 2.540 mm, Single End/Double End: Single End (DQW1000-C8)
- HARVEY TOOL Miniature Drill, 0.0200", Overall Length: 1-1/2" (20200-C3)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- HARVEY TOOL High Performance Drill for Composite, 0.793 mm, Material - Machining: Carbide (DDA0312-C4)
- HARVEY TOOL Miniature Drill, 0.0200", Material - Machining: Carbide (20200)
- YG-1 TOOL CO Dream Drill Flat Bottom Drill W/O Coolant Hole (2Xd) (DPP447087)
- Harvey Tool Drill Bits