Shop All Carbide-Tipped Drill Bits
Harvey Tool
Miniature Drill, 0.0280", Number of Flutes: 2
Mfr # 20230
Zoro # G7225394
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish UN
- Point Angle 130
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Number of Flutes 2
Product Information
- Brand Harvey Tool
- MFR # 20230
- Zoro # G7225394
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Flute Length | 0.3350" |
Drill Bit Size | 0.0280" |
Drill Size | 0.0280" |
Details
Finish | UN |
Point Angle | 130 |
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Drill Bit Point Angle | 130 Degrees |
Description
0.0280" Drill DIA x 0.3350" Flute Length Carbide Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #30 Solid Carbide Drill Bit (DMOD30)
- CRAFTSMAN Sockets, 1/2" Drive 13mm 12 Point Shallo (CMMT44234)
- GREENLEE Rule, Power Return 25FT Pop (0155-25A)
- VERMONT GAGE Plug Gage, Class X, 0.0477 in. dia. (141104770)
- HARVEY TOOL Miniature Drill, 0.0292", Shank Dia.: 1/8" (20235)
- HARVEY TOOL Miniature Drill, 0.0200", Material - Machining: Carbide (20200)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C3)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- YG-1 TOOL CO Dream Drill Flat Bottom Drill W/O Coolant Hole (2Xd) (DPP447087)
- Harvey Tool Drill Bits