Shop All Micro Size Drill Bits
Harvey Tool
Miniature Drill 0.0200" Drill DIAx0.2750" Flute L Carbide Drill, 2 Flutes, Amorphous Diamond Coated
Mfr # 20200-C4
Zoro # G602588606
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish C4
- Point Angle 130
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
Product Information
- Brand Harvey Tool
- MFR # 20200-C4
- Zoro # G602588606
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Flute Length | 0.2750" |
Drill Size | 0.0200" |
Neck Dia. | 0.0280" (.7 mm) |
Details
System of Measurement | Inch |
Finish | C4 |
Point Angle | 130 |
Number of Flutes | 2 |
Overall Reach | 0.4130" |
Description
0.0200" Drill DIA x 0.2750" Flute Length Carbide Drill, 2 Flutes, Amorphous Diamond Coated
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Bolt Cutters Tubular Handles 18" (ETBC18)
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 12mm (82582)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 18"L, SDS Plus (HCFC2227)
- GENERAL TOOLS MECHANICAL PICK UP (GN396)
- HARVEY TOOL Miniature Drill 0.0145" Drill DIAx0.2700" Flute L Carbide Drill, 2 Flutes, Amorphous Diamond Coated (20145-C4)
- NACHI Aqua Micro Drill - 0.21mm (0634019)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 72 (30202500)
- M.A. FORD Micro Drill, 135D, Fractional Inch, 1/16in (30506250AM)
- OSG Micro Drill, 0.0197, Carbide, 3.00mm Flute (3300050)
- OSG Micro Drill, 0.0787, Carbide, 12.00mm Flute (3300200)
- WALTER Micro Drill, Solid Carbide, Uncoated (A3162-0.59)
- Harvey Tool Drill Bits