Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840"
Mfr # 915880
Zoro # G7238000
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Neck Dia. 0.1880"
Product Information
- Brand Harvey Tool
- MFR # 915880
- Zoro # G7238000
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. | 0.1880" |
Depth of Cut | 0.0840" |
Neck Length | 0.5630" |
Cutter Width | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 8 |
SAE or Metric | SAE |
Flutes | 8 |
Reach | (1.5x) |
Description
0.3750" (3/8) Cutter DIA x 0.2500" (1/4) Width x 0.5630" Neck Length CarbideSquare Standard Stagger Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10X40, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X40)
- PIT POSSE Pit Posse PP2646R63 6.3 mm Spoke Torque Wrench Replacment Head (PP2646R63)
- LENOX Band Saw Blade, 9 ft. 5 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (51755D2B92870)
- BOSCH Benchtop Router Table (RA1181)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated (23516)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (898531)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1875" (3/16) (68330-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4) (965431-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55930)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71570)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Shank Dia.: 1/2" (887050)
- Harvey Tool Milling Cutters