Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square - Reduced Shank, 1.0000" (1)
Mfr # 982005
Zoro # G7242830
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.0000" (1)
- Overall Length 3.0310" (3-1/32)
- Shank Dia. 0.3750" (3/8)
- Type II
Product Information
- Brand Harvey Tool
- MFR # 982005
- Zoro # G7242830
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 3.0310" (3-1/32) |
Shank Dia. | 0.3750" (3/8) |
Shank Length | 3.0000" (3) |
Depth of Cut | 0.3020" |
Cutter Width | 0.0310" (1/32) |
Details
Material - Machining | Carbide |
Type | II |
Finish | UN |
Number of Flutes | 12 |
Finish - Machining | Uncoated |
Flutes | 12 |
SAE or Metric | SAE |
Description
1.0000" (1) Cutter DIA x 0.0310" (1/32) Width CarbideSquare Reduced Shank Deep Keyseat Cutter, 12 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Petzl CARITOOL Tool Holder Small (P042AA00)
- WESTWARD 3/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF8)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Straight (C24264)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608407)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1875" (3/16) (68330-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Number of Flutes: 16 (868750-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (887050-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2), Neck Dia.: 1/4" (933770)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 1/64" (67515-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43962)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- Harvey Tool Milling Cutters