Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square
Mfr # 806330
Zoro # G700448789
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Neck Dia. 0.1870" (3/16)
- Finish UN
Product Information
- Brand Harvey Tool
- MFR # 806330
- Zoro # G700448789
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. | 0.1870" (3/16) |
Depth of Cut | 0.0840" |
Neck Length | 0.3750" (3/8) |
Cutter Width | 0.0620" (1/16) |
Details
Description
0.3750" (3/8) Cutter DIA x 0.0620" (1/16) Width x 0.3750" (3/8) Neck Length CarbideSquare Standard Keyseat Cutter, 8 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DFS Masonry Drill Bit, 5/16" dia. x 24" L (51624BS)
- IRWIN Power Bit, SAE, 2" Bit L, PK10 (IWAF32PH2B10)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- PROTO Pin Punch, S2, 1/4 x 6-7/16 In (J49014S2)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 0.7500" (3/4), Depth of Cut: 0.1770" (905240-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972970-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3125" (5/16), Finish - Machining: AlTiN (927750-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (969180-C3)
- HARVEY TOOL Keyseat Cutter-Staggered Tooth-Square .7500" (3/4) Cutter DIAx.2500" (1/4) W Carbide (773580)
- HHIP 1/2" High Speed Steel T-Slot Cutter (2006-0167)
- Harvey Tool Keyseat Cutter