Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.5000" (1/2)
Mfr # 71552
Zoro # G7180698
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Neck Dia. 0.2500" (1/4)
Product Information
- Brand Harvey Tool
- MFR # 71552
- Zoro # G7180698
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Neck Dia. | 0.2500" (1/4) |
Depth of Cut | 0.1150" |
Neck Length | 1.5000" (1-1/2) |
Cutter Width | 0.1000" |
Details
Description
0.5000" (1/2) Cutter DIA x 0.1000" Width x 1.5000" (1-1/2) Neck Length CarbideSquare Standard Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 14mm Metric Impact S (CMMT15843)
- ILC Replacement for Dewalt Dw9098-n Battery (DW9098-N BATTERY DEWALT)
- IRWIN 9 in L x 10 TPI Bi-Metal (21089960GR)
- EMPIRE LEVEL 16" x 24" True Blue Laser Etched Framing Square (1190)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.6250" (5/8), Finish - Machining: AlTiN (904980-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (898531)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (933730)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43962)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.5000" (1-1/2) (838550)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967731-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972970-C3)
- Harvey Tool Keyseat Cutter