Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.3125" (5/16)
Mfr # 22480
Zoro # G7158200
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3125" (5/16)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3125" (5/16)
- Neck Dia. 0.1560" (5/32)
Product Information
- Brand Harvey Tool
- MFR # 22480
- Zoro # G7158200
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3125" (5/16) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Neck Dia. | 0.1560" (5/32) |
Neck Length | 0.4680" (15/32) |
Depth of Cut | 0.0680" |
Cutter Width | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Number of Flutes | 6 |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Reach | (1.5x) |
Flutes | 6 |
Description
0.3125" (5/16) Cutter DIA x 0.2500" (1/4) Width x 0.4680" (15/32) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (45122)
- WESTWARD 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YT06)
- ESTWING 4lbs Blacksmith Hammer with Hickory Wood Handle, 14" (EBH-414W)
- PROTO Wobble Extension 3/8" Dr, 1 3/4 in L, 1 Pieces, Chrome (J5259W)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55930)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (22654)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4) (965431-C3)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated (23516)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (970347)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399)
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- Harvey Tool Milling Cutters