Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.2362", Number of Flutes: 6
Mfr # 947531
Zoro # G7236278
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2362" (6 mm)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1180" (3 mm)
Product Information
- Brand Harvey Tool
- MFR # 947531
- Zoro # G7236278
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2362" (6 mm) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1180" (3 mm) |
Neck Length | 0.3540" |
Depth of Cut | 0.0490" |
Cutter Width | 0.0310" (1/32) |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
Flutes | 6 |
SAE or Metric | SAE |
Reach | (1.5x) |
Description
0.2362" Cutter DIA x 0.0310" (1/32) Width x 0.3540" Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 8.00mm (C22878)
- MILWAUKEE TOOL Milwaukee 48" Level Bag (MLSB48)
- WESTWARD Mcrmtr Trq Wrnch, 40 to 200 "-lb., 3/8 (55JA92)
- WARWOOD TOOL 6 lb Track Adze, 34 Hickory Handle (1201)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (914950-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1870" (3/16), Neck Dia.: 1/16" (837262)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52080)
- HARVEY TOOL Keyseat Cutter - Square, 0.0780" (5/64) (27325-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (893320)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43931)
- Harvey Tool Milling Cutters