Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated
Mfr # 23516
Zoro # G7202836
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1560" (5/32)
Product Information
- Brand Harvey Tool
- MFR # 23516
- Zoro # G7202836
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1560" (5/32) |
Neck Length | 0.1560" (5/32) |
Depth of Cut | 0.0370" |
Cutter Width | 0.0460" |
Details
Material - Machining | Carbide |
Finish | UN |
Number of Flutes | 6 |
Finish - Machining | Uncoated |
Flutes | 6 |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 0.0460" Width x 0.1560" (5/32) Neck Length Carbide Retaining Ring Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Modular Organizer, 7-Piece, 6-19 mm (WRB96301)
- HOUGEN-OGURA 1/2 in. X 3/4 in. CC Oblong Die, 5/16 in. Max (75724)
- JOHNSON LEVEL & TOOL Box Level Set, Al Frame, 32" and 78" L, Color: Orange (1738-3278)
- OX TOOLS Pro 5"x2" Margin Trowel - OX Grip (OX-P013405)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/32" (944431-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3750" (3/8) (981660-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22340)
- HARVEY TOOL Keyseat Cutter-Staggered Tooth-Square .7500" (3/4) Cutter DIAx.2500" (1/4) W Carbide (773580)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52005-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- INTERNAL TOOL A 1"X.0938 3/8 Shank Carbide Head Key C (78-0965-C)
- Harvey Tool Keyseat Cutter