Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter-Corner Radius .3125" (5/16)Cutter DIAx.02" Radius x.093" (3/32)Wx.468" (15/32)Neck L
Mfr # 776608
Zoro # G802588413
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Angle 90
- Cutter Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0620" (1/16)
Product Information
- Brand Harvey Tool
- MFR # 776608
- Zoro # G802588413
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0620" (1/16) |
Cutter Width | 0.0730" |
Neck Length | 0.1870" (3/16) |
Details
Included Angle | 90 |
Finish | UN |
Angle per Side | 45 |
Tip Flat | 0.0100" |
Flutes | 4 |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.0730" Width x 0.1870" (3/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 5/8 in Size, Deep Socket, black oxide (J6520H)
- RIDGID Fasteners, Pin, Pivot Nut (93767)
- CRAFTSMAN Black, Tool Drawer Liner Roll, Foam (CMST82692)
- MARSON Mandrel & Nosepiece, 1/4-20, Steel (34617)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (904595)
- HARVEY TOOL Keyseat Cutter - Square, 0.0780" (5/64) (27325-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Number of Flutes: 16 (868750-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8), Radius: 3/64" (968547-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (969180-C3)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 5/8in (69020)
- Harvey Tool Milling Cutters