Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.3750" (3/8)
Mfr # 905970-C3
Zoro # G7247100
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Neck Dia. 0.1870" (3/16)
Product Information
- Brand Harvey Tool
- MFR # 905970-C3
- Zoro # G7247100
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. | 0.1870" (3/16) |
Neck Length | 0.5620" (9/16) |
Depth of Cut | 0.0840" |
Corner Radius | 0.0300" |
Cutter Width | 0.1870" (3/16) |
Top Corner Radius | 0.03 |
Details
Description
0.3750" (3/8) Cutter DIA x 0.0300" Radius x 0.1870" (3/16) Width x 0.5620" (9/16) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD H/D Slide Hammer With Quick Release (J20003)
- WESTWARD Hand File, For Laminates/Plastics, 8 In (10Z606)
- SUBURBAN BOLT AND SUPPLY 3/8 SHORT ARM HEX KEY (A05402400SA)
- DISCO Utility Blades W/Dispenser .025" CS 2 Notch 100 Blades/Pk PK100 (12355)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Shank Dia.: 1/2" (887050)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.1875" (3/16), Finish - Machining: AlTiN (23508-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55930)
- HARVEY TOOL Keyseat Cutter-Corner Radius .3125" (5/16)Cutter DIAx.02" Radius x.093" (3/32)Wx.468" (15/32)Neck L (776608)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71252-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55950)
- Harvey Tool Keyseat Cutter