Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Hardened Steels, 1.500 mm
Mfr # ARY0590-C6
Zoro # G7092647
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C6
- Point Angle 140
- Shank Dia. 3.000 mm
- Overall Length 50.000 mm
- Number of Flutes 2
Product Information
- Brand Harvey Tool
- MFR # ARY0590-C6
- Zoro # G7092647
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3.000 mm |
Overall Length | 50.000 mm |
Flute Length | 14.500 mm |
Drill Bit Size | 1.500 mm |
Drill Size | 1.500 mm |
Details
Finish | C6 |
Point Angle | 140 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Finish - Machining | AlTiN Nano |
LOC Multiple | (8x) |
Description
1.500 mm Drill DIA x 14.500 mm Flute Length Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Piece 1-3/4 - 2-3/8 Inch Miter Clamps (19686)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 11 A1)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1004)
- PROTO Nut Driver, Metric, Hex Size 13.0mm (J9213M)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- HARVEY TOOL Miniature Drill, 0.0079", Number of Flutes: 2 (20079)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C3)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- HARVEY TOOL Miniature Drill, 0.0200", Material - Machining: Carbide (20200)
- HARVEY TOOL Miniature Drill, 0.0225", Shank Dia.: 1/8" (20210)
- MELIN TOOL CO Carbide GP Drill 150Deg 5.5mmx34mm (LDR-5.5MM)
- Harvey Tool Carbide-Tipped Drill Bits