Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Hardened Steels, 1.092 mm, Number of Flutes: 2
Mfr # ARY0430-C6
Zoro # G7098755
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C6
- Point Angle 140
- Shank Dia. 3.000 mm
- Overall Length 50.000 mm
- Number of Flutes 2
Product Information
- Brand Harvey Tool
- MFR # ARY0430-C6
- Zoro # G7098755
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3.000 mm |
Overall Length | 50.000 mm |
Flute Length | 10.500 mm |
Drill Bit Size | 1.092 mm |
Drill Size | 1.092 mm |
Details
Finish | C6 |
Point Angle | 140 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
LOC Multiple | (8x) |
Description
1.092 mm Drill DIA x 10.500 mm Flute Length Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamp, Steel, 2-5/8" D Throat (IRHT82584)
- IRWIN Vise Grip Locking Pliers Set, 2 pcs. (37)
- WESTWARD 3/8 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (5MT14)
- XCELITE Jewelers Screwdriver Kit, Sl/Ph, 7 pcs (M60N)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- HARVEY TOOL Miniature Drill, 0.0110", Neck Dia.: 0.0280" (20110)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- HARVEY TOOL Miniature Drill, 0.0079", Number of Flutes: 2 (20079)
- HARVEY TOOL Miniature Drill, 0.0225", Shank Dia.: 1/8" (20210)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- Harvey Tool Carbide-Tipped Drill Bits