Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Hardened Steels, 0.600 mm, Material - Machining: Carbide
Mfr # CSG0236-C6
Zoro # G7139014
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish C6
- Point Angle 140
- Shank Dia. 3.000 mm
- Overall Length 50.000 mm
- Number of Flutes 2
Product Information
- Brand Harvey Tool
- MFR # CSG0236-C6
- Zoro # G7139014
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3.000 mm |
Overall Length | 50.000 mm |
Flute Length | 2.900 mm |
Drill Size | 0.600 mm |
Drill Bit Size | 0.600 mm |
Details
Finish | C6 |
Point Angle | 140 |
Number of Flutes | 2 |
Finish - Machining | AlTiN Nano |
End Type- Holemaking | Single Ended |
Material - Machining | Carbide |
Coolant Through | N |
Drill Bit Point Angle | 140 Degrees |
Single End/Double End | Single End |
Chip-Breaker | N |
Center Cutting | N |
LOC Multiple | (3x) |
Description
0.600 mm Drill DIA x 2.900 mm Flute Length Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Switch for Mfr. No. GA5020 (651195-8)
- CLE-LINE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/2x1/64 (C21121)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512-TiN)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3112)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- HARVEY TOOL Miniature Drill, 0.0280", Number of Flutes: 2 (20230)
- HARVEY TOOL 1/8 in. Drill dia. x 1.2000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD1250-C6)
- HARVEY TOOL Miniature Drill, 0.0292", Shank Dia.: 1/8" (20235)
- HARVEY TOOL High Performance Drill for Composite, 1.500 mm, Number of Flutes: 2 (BSW0590-C4)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Overall Length: 4-1/4" (55994)
- Harvey Tool Drill Bits