Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Hardened Steels, 0.500 mm, Number of Flutes: 2
Mfr # DXT0196-C6
Zoro # G7248476
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C6
- Point Angle 140
- Shank Dia. 3.000 mm
- Overall Length 50.000 mm
- Number of Flutes 2
Product Information
- Brand Harvey Tool
- MFR # DXT0196-C6
- Zoro # G7248476
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3.000 mm |
Overall Length | 50.000 mm |
Flute Length | 5.800 mm |
Drill Size | 0.500 mm |
Drill Bit Size | 0.500 mm |
Details
Finish | C6 |
Point Angle | 140 |
Number of Flutes | 2 |
End Type- Holemaking | Single Ended |
Drill Bit Point Angle | 140 Degrees |
Coolant Through | N |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Single End/Double End | Single End |
LOC Multiple | (10x) |
Chip-Breaker | N |
Center Cutting | N |
Description
0.500 mm Drill DIA x 5.800 mm Flute Length Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Outer Sleeve, 5/8" (M16) x M35 (764362-7)
- DAYTON Arbor Press, 6-1/2" Swing, 9-1/4" H (467L13)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 6" (HMW.1-1/8)
- HHIP 3/32 X 11/16 X 5" P3N 5% Cobalt Parallel Cut-Off Blade (2000-7030)
- HARVEY TOOL High Performance Drill for Aluminum Alloys, 2.540 mm, Single End/Double End: Single End (DQW1000-C8)
- HARVEY TOOL High Performance Drill for Composite, 1.500 mm, Number of Flutes: 2 (BSW0590-C4)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- HARVEY TOOL Miniature Drill, 0.0200", Overall Length: 1-1/2" (20200-C3)
- HARVEY TOOL Miniature Drill, 0.0110", Neck Dia.: 0.0280" (20110)
- HARVEY TOOL Miniature Drill, 0.0200", Material - Machining: Carbide (20200)
- ARTU Drill Bit, Multi-Purpose, 5/16" x 4-1/2" (01040)
- Harvey Tool Drill Bits