Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Flat Bottom
Mfr # FBF1250-C3
Zoro # G700449106
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Point Angle 180
- Shank Dia. 6.000 mm
- Overall Length 63.000 mm
- Number of Flutes 2
Product Information
- Brand Harvey Tool
- MFR # FBF1250-C3
- Zoro # G700449106
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6.000 mm |
Overall Length | 63.000 mm |
Flute Length | 15.000 mm |
Drill Size | 3.175 mm |
Details
Finish | C3 |
Point Angle | 180 |
Number of Flutes | 2 |
End Type- Holemaking | Single Ended |
Coolant Through | N |
Weldon Flat | N |
Center Cutting | N |
Chip-Breaker | N |
LOC Multiple | (3x) |
Description
3.175 mm Drill DIA x 15.000 mm Flute Length Carbide HP Drill for Flat Bottom, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL NECK TORSION Insert Bit PH1x25.4, PK3 (NTPH1254P3)
- TE-CO Plain Clamp, 1-1/2 In, 6 In, 7/8 In (30409)
- M.A. FORD Twister Gp Circuit Board Drill, 7/64 (30210940)
- AMERICAN SAW & MFG Hole Saw DR Lock Kit (2060082)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- HARVEY TOOL Miniature Drill, 0.0280", Number of Flutes: 2 (20230)
- HARVEY TOOL 1/8 in. Drill dia. x 1.2000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD1250-C6)
- HARVEY TOOL High Performance Drill for Composite, 1.500 mm, Number of Flutes: 2 (BSW0590-C4)
- HARVEY TOOL High Performance Drill for Composite, 0.793 mm, Material - Machining: Carbide (DDA0312-C4)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- GARANT Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (123008 3/16)
- Harvey Tool Drill Bits