Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Flat Bottom, 4.762 mm, Finish - Machining: AlTiN
Mfr # FBD1875-C3
Zoro # G7182134
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Point Angle 180
- Shank Dia. 6.000 mm
- Overall Length 75.000 mm
- Number of Flutes 2
Product Information
- Brand Harvey Tool
- MFR # FBD1875-C3
- Zoro # G7182134
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6.000 mm |
Overall Length | 75.000 mm |
Flute Length | 32.000 mm |
Drill Size | 4.762 mm |
Drill Bit Size | 4.762 mm |
Details
Finish | C3 |
Point Angle | 180 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Drill Bit Point Angle | 180 Degrees |
LOC Multiple | (5x) |
Description
4.762 mm Drill DIA x 32.000 mm Flute Length Carbide HP Drill for Flat Bottom, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 3mm (80441)
- CENTURY DRILL TOOL Century Drill & Tool 4 to 7 Bolt SAE 10-12 Metric Bolt 5mm #1 Damaged Screw Remover (73421)
- TEKTON 3/8 Inch Drive x 16 mm 6-Point Impact Socket (SID12116)
- MAPP CASTER Tool Box and Job Box Casters, 4" Steel Wheel Casters, 3200# Cap. (146CIRB420-TOOLBOX)
- HARVEY TOOL Miniature Drill, 0.0280", Number of Flutes: 2 (20230)
- HARVEY TOOL High Performance Drill for Composite, 1.500 mm, Number of Flutes: 2 (BSW0590-C4)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- HARVEY TOOL Miniature Drill, 0.0292", Shank Dia.: 1/8" (20235)
- YG-1 Dream Drill 10.6X12.0X55X102 3Xd Carbide 10.6Mm Drill Bit (DH423106K)
- Harvey Tool Drill Bits