Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Aluminum Alloys, 3.454 mm
Mfr # CBG1360-C8
Zoro # G7098064
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C8
- Point Angle 130
- Shank Dia. 6.000 mm
- Overall Length 75.000 mm
- Number of Flutes 3
Product Information
- Brand Harvey Tool
- MFR # CBG1360-C8
- Zoro # G7098064
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6.000 mm |
Overall Length | 75.000 mm |
Flute Length | 34.000 mm |
Drill Bit Size | 3.454 mm |
Drill Size | 3.454 mm |
Details
Finish | C8 |
Point Angle | 130 |
Number of Flutes | 3 |
Drill Bit Point Angle | 130 Degrees |
End Type- Holemaking | Single Ended |
Material - Machining | Carbide |
Coolant Through | N |
Finish - Machining | ZrN |
Single End/Double End | Single End |
LOC Multiple | (8x) |
Center Cutting | N |
Chip-Breaker | N |
Description
3.454 mm Drill DIA x 34.000 mm Flute Length Carbide HP Drill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Pushing Lever (C) for Hitachi NR83A2(Y), NR83A3, NR83A3(S) Replaces OE # 887906 (SP 887-906)
- BOSCH Stubby Spade Bit, 3/4 In, 1/4 Hex, 4 In L (DSBS1009)
- BOSCH Jigsaw Blade, T-Shank, Bimetal, PK5 (T101BF)
- KLEIN TOOLS Folding Insulation Cutter (31733)
- HARVEY TOOL High Performance Drill for Hardened Steels, 0.600 mm, Material - Machining: Carbide (CSG0236-C6)
- HARVEY TOOL Miniature Drill, 0.0079", Number of Flutes: 2 (20079)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- HARVEY TOOL Miniature Drill, 0.0280", Number of Flutes: 2 (20230)
- HARVEY TOOL Miniature Drill, 0.0200", Overall Length: 1-1/2" (20200-C3)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- DEWALT Carbide drilling, 1/2in. x 8in. x 10in. Rock Carbide SDS+ Hammer Bit (DW5438)
- Harvey Tool Carbide-Tipped Drill Bits