Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Aluminum Alloys, 2.870 mm, Number of Flutes: 3
Mfr # ERY1130-C8
Zoro # G7085078
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C8
- Point Angle 130
- Shank Dia. 4.000 mm
- Overall Length 75.000 mm
- Number of Flutes 3
Product Information
- Brand Harvey Tool
- MFR # ERY1130-C8
- Zoro # G7085078
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 4.000 mm |
Overall Length | 75.000 mm |
Flute Length | 34.000 mm |
Drill Bit Size | 2.870 mm |
Drill Size | 2.870 mm |
Details
Finish | C8 |
Point Angle | 130 |
Number of Flutes | 3 |
Material - Machining | Carbide |
Drill Bit Point Angle | 130 Degrees |
End Type- Holemaking | Single Ended |
Finish - Machining | ZrN |
Coolant Through | N |
Single End/Double End | Single End |
Center Cutting | N |
Chip-Breaker | N |
LOC Multiple | (10x) |
Description
2.870 mm Drill DIA x 34.000 mm Flute Length Carbide HP Drill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-32UNF (C00334)
- RIDGID 10" Alu Pipe Wrench (31090)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, No. 1 Canvas, 1 Pockets (5104CLR22)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 19mm (1219MRCS)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- HARVEY TOOL High Performance Drill for Composite, 0.793 mm, Material - Machining: Carbide (DDA0312-C4)
- HARVEY TOOL High Performance Drill for Aluminum Alloys, 2.540 mm, Single End/Double End: Single End (DQW1000-C8)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- HARVEY TOOL Miniature Drill, 0.0200", Material - Machining: Carbide (20200)
- HOLEX Pro Steel Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (122504 3/16)
- Harvey Tool Drill Bits