Shop All Collets
Harvey Tool
Extended Reach Tool Holders & Collets, Extended
Mfr # 36750
Zoro # G7254636
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.5000" (1/2)
- Overall Length 5.0000" (5)
- SAE or Metric SAE
- Coating UN
Product Information
- Brand Harvey Tool
- MFR # 36750
- Zoro # G7254636
- Country of Origin United States
- Category Collets
Dimensions
Shank Dia. | 0.5000" (1/2) |
Overall Length | 5.0000" (5) |
Details
SAE or Metric | SAE |
Coating | UN |
Description
1/2" Shank x 5.000" OAL Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERSONNA 15030 4 in Wallstripper Tool with 5 Blades (024500664340)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points (315)
- PROTO Nut Driver Fractional - 1/2" x 2-3/4" (J9216)
- DIABLO Diamond Saw Blade, Metal, 4-1/2" Dia. (DDD045DIA101F)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- HARVEY TOOL ER Collets - ER Performance Collets, 0.1250" (85502)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- HHIP Harlingen 1 in. High Precision 5C Collet (9742-3063)
- SIOUX TOOLS 14IN COLLET COLLET (44440)
- LYNDEX-NIKKEN Collet, 16C, 53/64in (160-053)
- Harvey Tool Collets