Shop All Collets
Harvey Tool
Extended Reach Tool Holders & Collets, Extended
Mfr # 36730
Zoro # G7258574
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Coating UN
- SAE or Metric SAE
Product Information
- Brand Harvey Tool
- MFR # 36730
- Zoro # G7258574
- Country of Origin United States
- Category Collets
Dimensions
Shank Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Details
Coating | UN |
SAE or Metric | SAE |
Description
1/2" Shank x 3.000" OAL Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Safety Step Edger/Groover, 6 x 8 In, SS (4283D)
- GREY PNEUMATIC 1/2" Drive Impact Socket, SAE, Chrome plated, 1.50" L (2120ET)
- AVEN Tweezers, Gp Square End, 4-1/8" (18489)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- HARVEY TOOL ER Collets - ER Performance Collets, 0.1250" (85502)
- LYNDEX-NIKKEN Collet, 16C, 7/16in (160-028)
- DREMEL 1/16In Collet (482)
- LYNDEX-NIKKEN Collet, 5C, 21/64in (500-021)
- Harvey Tool Collets, Chucks & Accessories