Shop All Collets
Harvey Tool
Extended Reach Tool Holders & Collets, 6.00mm
Mfr # 36860
Zoro # G7255360
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6
- Overall Length 1.414 mm
- Coating UN
- SAE or Metric Metric
Product Information
- Brand Harvey Tool
- MFR # 36860
- Zoro # G7255360
- Country of Origin United States
- Category Collets
Dimensions
Size | 6 |
Overall Length | 1.414 mm |
Details
Coating | UN |
SAE or Metric | Metric |
Description
6 mm Collet for 1/2" Shank Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH CASESLIDE HAMMER SET STORAGE (OT63104)
- INGERSOLL-RAND Type 1 Die Grinder, 3/8 in NPT Female Air Inlet, 1/4" and 6mm Collet, Heavy Duty, 18,000 RPM (M2X180RH63)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96034)
- PFERD Plastic Chain Saw File Handle (17046)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- HARVEY TOOL ER Collets - ER Performance Collets, 0.1250" (85502)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- TECHNIKS Spring Collet, TG75, 7/64 in. (04008-7/64)
- TECHNIKS Spring Collet, TG100, 13/64 in. (04010-13/64)
- LYNDEX-NIKKEN Collet, ER32, 5/8in (E32-040)
- Harvey Tool Collets, Chucks & Accessories