Shop All Collets
Harvey Tool
Extended Reach Tool Holders & Collets, 4.00mm
Mfr # 36850
Zoro # G7256876
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4
- Overall Length 1.415 mm
- SAE or Metric Metric
- Coating UN
Product Information
- Brand Harvey Tool
- MFR # 36850
- Zoro # G7256876
- Country of Origin United States
- Category Collets
Dimensions
Size | 4 |
Overall Length | 1.415 mm |
Details
SAE or Metric | Metric |
Coating | UN |
Description
4 mm Collet for 1/2" Shank Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 20mm dia., 38.00mm Cut (HP460-7874)
- WESTWARD D 4" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRV4)
- TEKTON 1/2 Inch Drive x 13 Inch Socket Rail, 10 Clips (Red) (OSR22110)
- BONDHUS 3/16" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43810)
- HARVEY TOOL ER Collets - ER Performance Collets, 0.1250" (85502)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- TECHNIKS Spring Collet, ER32, 04.5mm (04232-04.5)
- HHIP 1-1/16" 5C Round Collet (3900-1165)
- LYNDEX-NIKKEN Tapping Collet, #1, M10 Tap Sz, 7x5.50in (SE1-7.0X5.5)
- Harvey Tool Collets, Chucks & Accessories