Shop All Collets
Harvey Tool
Extended Reach Tool Holders & Collets, 3.00mm
Mfr # 36840
Zoro # G7255570
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3
- Overall Length 1.413 mm
- Coating UN
- SAE or Metric Metric
Product Information
- Brand Harvey Tool
- MFR # 36840
- Zoro # G7255570
- Country of Origin United States
- Category Collets
Dimensions
Size | 3 |
Overall Length | 1.413 mm |
Details
Coating | UN |
SAE or Metric | Metric |
Description
3 mm Collet for 1/2" Shank Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hex x 4" Screwdriver 5/32" 4 in. Round (DHX11157)
- TOOLPRO Lower Strut for TP04864 (TPS2348M)
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage, Steel (D2000-9NETH)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.373 In L, PK25 (SM905)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- HARVEY TOOL ER Collets - ER Performance Collets, 0.1250" (85502)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- TECHNIKS Coolant Collet, ER25, 5/16 in. (04545-5/16)
- LYNDEX-NIKKEN Collet, 5C, 21/64in (500-021)
- HHIP MT2 1/2" Round Collet (3900-0849)
- Harvey Tool Collets, Chucks & Accessories