Shop All Collets
Harvey Tool
Extended Reach Tool Holders & Collets, .1250"
Mfr # 36810
Zoro # G7260437
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.125
- Overall Length 1.4130"
- Coating UN
- SAE or Metric SAE
Product Information
- Brand Harvey Tool
- MFR # 36810
- Zoro # G7260437
- Country of Origin United States
- Category Collets
Dimensions
Size | 0.125 |
Overall Length | 1.4130" |
Details
Coating | UN |
SAE or Metric | SAE |
Description
1/8" Collet for 1/2" Shank Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft Tape Measure, 1/2 in Blade (MC-10M-100)
- MAKITA Impact XPS 12" Magnetic Insert Bit Holde (E-01389)
- GENERAL TOOLS Jewelr Screwdrivr Set (S-605)
- OSG Thread Forming Tap, M12-1.25, Modified Bottoming, TiCN, 0 Flutes (1615012250)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- HARVEY TOOL ER Collets - ER Performance Collets, 0.1250" (85502)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- TECHNIKS Tapping Collet, ER32, 0.323 in. (05570-323)
- HHIP 15 Piece ER-25 Collet Rack (3900-5175)
- TECHNIKS ER Collet, ER25, 5/8 in. (04225-5/8)
- Harvey Tool Collets, Chucks & Accessories