Shop All Collets
Harvey Tool
ER Collets - Wrenches, 5.6000"
Mfr # 82482
Zoro # G7256894
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ER16
- Overall Length 5.6000"
- SAE or Metric SAE
- Coating UN
- Max. Opening 2.0000" (2)
Product Information
- Brand Harvey Tool
- MFR # 82482
- Zoro # G7256894
- Country of Origin United States
- Category Collets
Dimensions
Overall Length | 5.6000" |
Details
Type | ER16 |
SAE or Metric | SAE |
Coating | UN |
Max. Opening | 2.0000" (2) |
Web Thickness | 0.2000" |
Weldon Flat | N |
Description
5.6000" Overall Length x ER16 Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1 M06X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1061X20)
- DRILL AMERICA 9/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO9/32)
- VESSEL WOOD-COMPO Screwdriver No.300 +3x150 (300P3150)
- PRIMELINE TOOLS Casement Operator, 7 in. Teardrop Type, Left Hand, Aluminum (Single Pack) (MP3500)
- HARVEY TOOL ER Collets - ER Performance Collets, 0.1250" (85502)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- SIOUX TOOLS COLLET 14IN 14 (77400)
- GS TOOLING 916 System 1 Torque Control Tap Collet (337269)
- TECHNIKS Tapping Collet, Size 2 Rigid Tap, 1/2 in. (31/12-4127)
- HHIP 7/16" Brown & Sharpe #9 Taper Round Collet (3900-0994)
- Harvey Tool Collets